Shop All Fluorescent Light Bulbs
Current
Fluorescent Lamp, T12, Daylight, 6500K
Mfr # F64T12/D/HO
Zoro # G3779675
product price: $10.19
/ea
Sold in multiples of 15 for $152.85
$152.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 80W LFL
Product Information
- Brand Current
- MFR # F64T12/D/HO
- Zoro # G3779675
- UPC # 043168230872
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/2" |
Max. Overall Bulb Length | 64" |
Max Overall Bulb Length | 64" |
Nominal Length | 5 3/8 ft |
Overall Length | 64 in |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 75, Color Temperature 6500K, Lumens 4,130 lm, Light Technology Fluorescent, Nominal Length 5 3/8 ft, Shatter-Resistant No, Watts 80 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 64 in, Rated Life 12,000 hr, Trade Number F64T12/D/WM/HO
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Wall Sconce with Warm White LEDs (43319-RS)
- SHAT-R-SHIELD LED, 15 W, T8, Medium Bi-Pin (G13) (06645E)
- ILC Replacement for Sylvania 44870/fl replacement light bulb lamp, 2PK (44870/FL SYLVANIA)
- CURRENT Fluorescent Linear Lamp, T8, Warm, 3000K (G15T8)
- CURRENT GE 54W T5 850 Fluo Bulb (69834)
- CURRENT Fluorescent Linear Lamp, T12, Cool, 4100K (F15T12/CW)
- CURRENT Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W (F8T5/D)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F4T5/CW)
- CURRENT Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/XL/CW)
- ILC Replacement for Damar 26279a replacement light bulb lamp (26279A DAMAR)
- Current Fluorescent Light Bulbs