Shop All LED Light Bulbs
Current
3 W, G16-1/2, Candelabra Screw (E12), PK2
Mfr # LED3DFGC-GC-2
Zoro # G5775902
product price: $10.69
/pk 2, $5.35/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Shape G16-1/2
- Dimmable Yes
- Voltage 120V AC
- Watts 3 W
Product Information
- Brand Current
- MFR # LED3DFGC-GC-2
- Zoro # G5775902
- UPC # 043168282970
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 3 in |
Bulb Dia. | 2 1/8 in |
Details
Bulb Base Type | Candelabra Screw (E12) |
Bulb Shape | G16-1/2 |
Dimmable | Yes |
Voltage | 120V AC |
Watts | 3 W |
Light Technology | LED |
Lumens | 250 lm |
Trade Number | LED3DFGC-GC-2 |
Shatter-Resistant | No |
Light Color | White |
Item | Compact LED Bulb |
Color Temperature | 2,700 K |
Bulb Primary Application | Decorative |
Overall Bulb Shape | G |
Overall Bulb Base Type | Candelabra Screw |
Wattage Equivalency | 25W INC/7W CFL |
Bulb Beam Angle | 360 Degrees |
Rated Life | 15,000 hr |
Lighting Certification | Unrated |
Dimming Method | Continuous Dimming |
Dimming Type | 0-10V |
Incandescent Wattage Equivalency | 25 W |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL CordlessWorkLight, BatteryIncl, 3.24lb (2365-20, 48-11-1850)
- ILC Replacement For EIKO CD8PS22FCCTUD (CD8/PS22/FCCT/UD)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68751)
- HALO Drop White Lens, 6162 (6162WH)
- CURRENT T7 E17 (Intermediate) LED Bulb Warm White 15 Watt Equivalence (29039)
- CURRENT GE 50250W A21 Bulb (93130573)
- CURRENT GE 3W T10 CLR LED Bulb (93129002)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- CURRENT Warm White 18 in. G13 (Medium Bi-Pin) T8 LED Linear Tube 15 Watt Equivalence (37164)
- CURRENT LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/950)
- ILC Replacement For EIKO, LED9WT824850DBLG7D (LED9WT8/24/850-DBL-G7D)
- Current LED Light Bulbs