Shop All Landscape Fabric & Fertilizers
This Product is Discontinued
Curlex
Biodegradable Erosion Control Blanket (Discontinued)
Mfr # Curlex I
Zoro # G102694555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aspen Wood Fibers
- Color Natural
- Height 10.6
- Length 48.3
- Width 10.6
Product Information
- Brand Curlex
- MFR # Curlex I
- Zoro # G102694555
- UPC # 42579818396
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Height | 10.6 |
Length | 48.3 |
Width | 10.6 |
Diameter | 56.5 |
Details
Material | Aspen Wood Fibers |
Color | Natural |
Description
Curlex Natural Fiber Landscape Blankets promote ideal growing conditions for grass seed while providing necessary erosion control. Works best for slopes 2:1 or less and areas of light to moderate rainfall and runoff. Anchoring pins, item numbers and , sold separately.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.