Shop All Gauze & Dressings
Curad
Gauze, Bloodstop, 1"x1", PK10
Mfr # CUR0055RB
Zoro # G6164571
original price:
$13.25
8% off
new price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1"
- Color White
- Latex Content Latex Free
- Width 1"
- Package Type Box
Product Information
- Brand Curad
- MFR # CUR0055RB
- Zoro # G6164571
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Length | 1" |
Width | 1" |
Details
Item | Gauze,Bloodstop,1"x1",Package Quantity 10 |
Color | White |
Latex Content | Latex Free |
Package Type | Box |
Description
Gauze,Bloodstop,1 In.x1 In.,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Adjustable Height Rollator w/ 6" Wheels, Blue (rtl10261bl)
- ZORO SELECT CONTNR MEDCN CUP 2 OZ PP, PK1150 (02102A)
- INFINITI Welcome, Bar Soap 15, 500PK (2302037)
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- CURAD Sterile Cotton Balls, 1", PK130 (CUR110163RB)
- CURAD Curad MIICUR0055RB 1x 1 in. Blood Stop Gauze Packets (MIICUR0055RB)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-100)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4 (9999-0702)
- QUIKCLOT Bleeding Control Dressing, White, 4yd (30-0161)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- FIRST AID ONLY Bandage, Sterile, White, No, Muslin Blend (4-001)
- Curad Gauze & Dressings