Shop All Portable & Inverter Generators
Cummins
Portable Generator, Gasoline/Liquid Propane, 7,500 W/6,750 W Rated, 9,500 W/8,550 W Surge
Mfr # A058U967
Zoro # G4101368
product price: $1,273.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,273.99
Free 30-Day Returns
Key Features
- Engine Brand Cummins Onan
- Fuel Type Gasoline/Liquid Propane
- Generator Rated Watts 7,500 W/6,750 W
- Surge Watts 9,500 W/8,550 W
- Rated Voltage 120/240V AC
Product Information
- Brand Cummins
- MFR # A058U967
- Zoro # G4101368
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Engine Brand | Cummins Onan |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 7,500 W/6,750 W |
Surge Watts | 9,500 W/8,550 W |
Rated Voltage | 120/240V AC |
Starter Type | Electric, Recoil, Wireless Remote |
Generator Amps | 79/71.25/62.5/56/39/35.6/31/28 |
Generator Run Time @ 1/2 Load | 11 hr |
CARB Compliant | Yes |
Description
CUMMINS ONAN P9500df PORTABLE GENERATOR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 75 VA, 60 °C, 12/24V AC, 120V AC (4MTN1)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- MURR ELEKTRONIK PROPORTIONAL AMPLIFIER, SNAP-ON, Startup time 1 second (7000-31271-0000000)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007G)
- CUMMINS 5500 watt LP Vapor Generator (C7B-55HGJAB11)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, Recoil Start, 120V AC (201322)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201161)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-400W-US)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, Electric, Recoil, Wireless Remote Start, 120V AC (201185)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 27.1 A (7680)
- A-IPOWER Portable and Inverter Generator, Gasoline, 1,600 W Rated, 2,000 W Surge, Recoil Start, 120V AC (SUA2000i)
- Cummins Portable & Inverter Generators