Shop All Portable Device Chargers
Cummins
10000 mAh Power Bank
Mfr # CMN4720
Zoro # G408455836
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cummins
- MFR # CMN4720
- Zoro # G408455836
- UPC # 850033347203
- Country of Origin China
- Category Portable Device Chargers
Description
Keep your phone or laptop and other devices charged while on the go and throughout the day with this Cummins 10000mAh Power Bank offering fast power delivery. Two ports are available to accommodate multiple devices. Everything you need to quickly charge and power phone and other electronic devices. This portable power bank is small enough to store inside a coat pocket or keep on hand inside the glove compartment of a truck or car. Lightweight and ready to charge your phone whenever you need it. The best small power banks keep your devices charged without taking up precious space. This is tiny but mighty and a great accessory for professional truck drivers or anyone who travels. It equals a battery pack that lets you recharge or power your mobile devices while on the go. Recharge the battery back by simply plugging it into a wall outlet for portable power all over again. You can charge and discharge at the same time. Priority is given to using the remaining battery power of the product to charge external devices. You rely on Cummins for top-notch quality plus dependability and performance. Show off your pride in the Cummins name with this branded portable charger. Call capacity - 10000mAh 3.7V. Weight .54 pounds. This product uses a lithium polymer battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, .8Ah, UB1208, WL (Wire Lead) Terminal with Amp Connector, AGM Type (45791)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Powerstar Solar Booster PAC ES 1230 (ML22-12GEL507)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- LINKSYS Linksys MR9000 Max-Stream IEEE 802.11ac Ethernet Wireless Router - 2.40 GHz ISM Band - 5 GHz UNII Band - 4 x Antenna (MR9000)
- CUMMINS 5000 mAh Power Bank (CMN4719)
- MILWAUKEE TOOL M18 18V Power Source (ML49-24-2371)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- EREPLACEMENTS Ereplacements NX061 Dell AC Adaptor for XPS M1330 (NX061)
- CASE LOGIC Dedicated Lightning Home Charger, 2.1 Amp, White (CLTCMF)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- TOMAHAWK POWER Portable Power Station, 155Wh 200W 4-Port Backup Lithium Battery USB-C (TPB200)
- Cummins Portable Device Chargers