Shop All Grills & Smokers
Cuisinart
1-Burner Gas 5500 BtuH Grill, Color: Black
Mfr # CGG-180TB
Zoro # G0638047
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas
- BtuH 5500
- Color Black
- Fuel Type Gas
- Application Outdoor
Product Information
- Brand Cuisinart
- MFR # CGG-180TB
- Zoro # G0638047
- UPC # 817096012493
- Country of Origin China
- Category Grills & Smokers
Details
Item | Grill |
Type | Gas |
BtuH | 5500 |
Color | Black |
Fuel Type | Gas |
Application | Outdoor |
Description
Gourmet Tabletop Portable Gas Grill,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUSHLAN PRODUCTS Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP (350MP)
- WATER RIGHT Garden Hose 25 Ft 600 Series - Eggplant (PSH3-025-EP)
- E-Z-GO Solenoid, 36V, Heavy Duty Assy for RXV (609428)
- FLOWZONE Bottom Wand Holster (Green) (FZRAEK)
- CUISINART 1-Burner Smoker Charcoal Smoker (COS-118)
- CUISINART 1-Burner Gas 20000 BtuH Grill (CGG-306)
- CUISINART 1-Burner Charcoal Grill (CCG-190)
- CUISINART 1-Burner Gas Electric 15000 BtuH Grill (CGG-240)
- KING KOOKER Outdoor Cooker, Propane, 54K BTU, 15qt. Fry Pan, Dual Baskets (1618)
- MARSH ALLEN GRILL T/T CHAR BLK (116HH)
- Cuisinart Grills & Smokers