Shop All AEDs
Cubix Safety
Standard, Alarmed, Compact AED Cabinet
Mfr # CB2-S
Zoro # G509816963
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.75"
- Height 11.625"
- Material Steel
- Length 14.75"
Product Information
- Brand Cubix Safety
- MFR # CB2-S
- Zoro # G509816963
- UPC # 810104540391
- Country of Origin China
- Category AEDs
Dimensions
Width | 6.75" |
Height | 11.625" |
Length | 14.75" |
Dimensions | 11.625" x 14.75" x 6.75" |
Details
Color | White |
Material | Steel |
Item | Standard, Alarmed, Compact AED Cabinet |
Cabinet Style | Compact |
Mounting | Surface |
Description
Basic compact defibrillator wall cabinet with window and alarm; measures 14 3/4''L x 11 5/8''H x 6 3/4''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPAX Tampax Pearl Regular Tampons, PK384 (71126)
- FIRST AID ONLY First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK (FAE-7008)
- IRON DUCK Trauma Bag, Navy, 19" L, 12-1/2" W (32499A-NB)
- HONEYWELL SAFETY PRODUCTS HONEYWELL CLASS B FIRST AID KIT, 493 COMPONENTS, STEEL CASE, 5-1/2 IN H X 17 IN W X 17 IN D (FAK3SHLF-CLSB)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- Cubix Safety AEDs, Defibrillators & CPR Management