Shop All AEDs
Cubix Safety
Semi Recessed, Non-Alarmed, Large AED Cabinet
Mfr # SR-Ln
Zoro # G709816961
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 16"
- Material Steel
- Mounting Semi-Recessed
Product Information
- Brand Cubix Safety
- MFR # SR-Ln
- Zoro # G709816961
- UPC # 810104540544
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 16" |
Length | 17" |
Dimensions | 16" x 17" x .375" |
Details
Color | White |
Material | Steel |
Item | Semi Recessed, Non-Alarmed, Large AED Cabinet |
Mounting | Semi-Recessed |
Cabinet Style | Standard |
Standards | ADA Compliant |
Description
Semi Recessed non-alarmed large defibrillator wall cabinet with window; inside tub measures 14''L x 14''H x 6 3/4''D; outside frame measures 17 1/4''L x 17 1/4''H x 3''D. Rough wall opening size: 15''L x 15''H x 4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Lubricating Jelly, 5g, 144/Box (M468)
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- CORETEX PRODUCTS CoreTex Sun X 50 Sunscreen Lotion, SPF 50 Lotion, Pouch, Wallmount Box, 50 Packets (61663)
- AP PRODUCTS AP Products APP018-338-BLK Slide in Secondary Bulb Seal; Black - 0.81 in. x 0.69 in. x 30 ft. (APP018-338-BLK)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Compact AED Cabinet (FR-Sn)
- AERO HEALTHCARE Lpcr2 Semi-Automatic Wifi Eng. Handle (99512-001262)
- Cubix Safety AEDs, Defibrillators & CPR Management