Shop All AEDs
Cubix Safety
Semi Recessed, Alarmed, Large AED Cabinet
Mfr # SR-L
Zoro # G409816964
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 16"
- Material Steel
- Standards ADA Compliant
Product Information
- Brand Cubix Safety
- MFR # SR-L
- Zoro # G409816964
- UPC # 810104540537
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 16" |
Dimensions | 16" x 17" x .375" |
Length | 17" |
Details
Color | White |
Material | Steel |
Standards | ADA Compliant |
Mounting | Semi-Recessed |
Item | Semi Recessed, Alarmed, Large AED Cabinet |
Description
Semi Recessed large defibrillator wall cabinet with window and alarm; inside tub measures 14''L x 14''H x 6 3/4''D; outside frame measures 17 1/4''L x 17 1/4''H x 3''D. Rough wall opening size: 15''L x 15''H x 4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M LITTMANN Stethoscope, 28inL, Adult, Black (2160)
- NECESSITIES Dental Kit, Toothbrush and Colgate Toothpaste, 5gm Tube, PK 288 (HA-AC-026)
- A2Z SCILAB Hollow Handle Hygiene Dental 14mm Mouth Inspection Mirror #0 (A2Z-ZR638)
- GOLDEN TECHNOLOGIES Infinite Position Lift Chair Hand Control (ZK756HCL)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- CUBIX SAFETY Premium, Alarmed, Compact AED Cabinet (CB1-S)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- DEFIBTECH AED Soft Black Case (DAC-100)
- Cubix Safety AEDs, Defibrillators & CPR Management