Shop All AEDs
Cubix Safety
Premium, Alarmed, Compact AED Cabinet
Mfr # CB1-S
Zoro # G609816962
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.75"
- Height 11.625"
- Material Steel
- Mounting Surface
Product Information
- Brand Cubix Safety
- MFR # CB1-S
- Zoro # G609816962
- UPC # 810104540186
- Country of Origin China
- Category AEDs
Dimensions
Width | 6.75" |
Height | 11.625" |
Length | 14.75" |
Dimensions | 11.625" x 14.75" x 6.75" |
Details
Color | White |
Material | Steel |
Item | Premium, Alarmed, Compact AED Cabinet |
Mounting | Surface |
Cabinet Style | Compact |
Description
Premium compact defibrillator wall cabinet with rounded corners, window and alarm; measures 14''L x 11 5/8''H x 6 3/4''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIL DRUG STORE Ricola Throat Lozenge 21 ct (3000219)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- KAWE Ear Specula, Black, 2.5mm, PK100 (20-910-000)
- LE NATUREL Soap, 1 Oz., 300Pk (LN-S-28G-BOXED- WHITE)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- STRYKER PHYSIO-CONTROL AED Carrying Case, 8" H x 14" L x 13" W (11425-000007)
- Cubix Safety AEDs