Shop All AEDs
Cubix Safety
Premium, Alarmed and Strobed, Compact AED Cabinet
Mfr # CB1-Ss
Zoro # G809816953
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6.75"
- Height 11.625"
- Material Steel
- Cabinet Style Compact
Product Information
- Brand Cubix Safety
- MFR # CB1-Ss
- Zoro # G809816953
- UPC # 810104540285
- Country of Origin China
- Category AEDs
Dimensions
Width | 6.75" |
Height | 11.625" |
Length | 14.75" |
Dimensions | 11.625" x 14.75" x 6.75" |
Details
Color | White |
Material | Steel |
Cabinet Style | Compact |
Mounting | Surface |
Item | Premium, Alarmed and Strobed, Compact AED Cabinet |
Description
Premium compact defibrillator wall cabinet with rounded corners, window, alarm and strobe; measures 14''L x 11 5/8''H x 6''W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Chrome Silver Stainless Steel Cabinet/Drawer Lock (U 9941)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- BAYER Aspirin, Chewable, 36 x 1, Bottle, 81mg (20-132)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- CUBIX SAFETY Standard, Non-Alarmed Compact AED Cabinet (CB2-Sn)
- CUBIX SAFETY Standard, Alarmed and Strobed, Compact AED Cabinet (CB2-Ss)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268-SP)
- Cubix Safety AEDs