Shop All AEDs
Cubix Safety
Outdoor, Keypad-Alarmed AED Cabient
Mfr # OWC-n
Zoro # G109816943
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 9.25"
- Height 16.625"
- Material Plastic
- Mounting Surface
Product Information
- Brand Cubix Safety
- MFR # OWC-n
- Zoro # G109816943
- UPC # 810104540353
- Country of Origin United States Minor Outlying Islands
- Category AEDs
Dimensions
Width | 9.25" |
Height | 16.625" |
Length | 15.25" |
Dimensions | 16.625" x 15.25" x 9.25" |
Details
Color | White |
Material | Plastic |
Mounting | Surface |
Item | Outdoor, Keypad-Alarmed AED Cabient |
Description
Outdoor, non-alarmed defibrillator wall cabinet, 16 5/8'' x 15 1/4'' x 9 1/4'', NEMA 4X breather fiberglass enclosure with nonmetal snap latch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Walker with Slip On Tray, Gray (510-1083-0300)
- RESTOP Restop RS2 Restop 2 Disposable Waste Bag (790402)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- NORTHSHORE DynaDry Supreme Liners, White, 2X-Large, 15x27,112PK NOW 15x27, Case/80 4/20s (1422)
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Premium, Non-Alarmed, Large AED Cabinet (CB1-Ln)
- CUBIX SAFETY Standard, Alarmed and Strobed, Compact AED Cabinet (CB2-Ss)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Compact AED Cabinet (FR-Sn)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Large AED Cabinet (FR-Ln)
- Cubix Safety AEDs, Defibrillators & CPR Management