Shop All AEDs
Cubix Safety
Fully Recessed, Non-Alarmed, Compact AED Cabinet
Mfr # FR-Sn
Zoro # G009816937
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 13.75"
- Material Steel
- Standards ADA Compliant
Product Information
- Brand Cubix Safety
- MFR # FR-Sn
- Zoro # G009816937
- UPC # 810104540476
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 13.75" |
Length | 16.5" |
Dimensions | 13.75" x 16.5" x .375" |
Details
Color | White |
Material | Steel |
Standards | ADA Compliant |
Cabinet Style | Compact |
Item | Fully Recessed, Non-Alarmed, Compact AED Cabinet |
Mounting | Recessed |
Description
Fully Recessed non-alarmed small defibrillator wall cabinet with window; Inside tub measures 11 1/2'' L x 11 1/8''H x 7''D; outside frame measures 13 1/2''L x 13''H x 1''D. Rough wall opening size: 12 1/2''L x 12 1/8''H x 6 1/4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSODYNE Sensodyne Extra White 2.7 oz., PK12 (08430)
- FIRST VOICE Bulk First Aid kit, Plastic, 25 Person (ANSI-25P)
- OKEEFFES Working Hands No Scent Hand Repair Cream 6.8 oz (K0680001)
- TENA Light Overnight Unisex Incontinent Pad Overnight 16" L, PK 28 (47809)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Large AED Cabinet (FR-Ln)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- AERO HEALTHCARE Lpcr2 Semi-Automatic Wifi Eng. Handle (99512-001262)
- Cubix Safety AEDs