Shop All AEDs
Cubix Safety
Fully Recessed, Alarmed, Compact AED Cabinet
Mfr # FR-S
Zoro # G809816960
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width .375"
- Height 13.75"
- Material Steel
- Standards ADA Compliant
Product Information
- Brand Cubix Safety
- MFR # FR-S
- Zoro # G809816960
- UPC # 810104540469
- Country of Origin China
- Category AEDs
Dimensions
Width | .375" |
Height | 13.75" |
Dimensions | 13.75" x 16.5" x .375" |
Length | 16.5" |
Details
Color | White |
Material | Steel |
Standards | ADA Compliant |
Item | Fully Recessed, Alarmed, Compact AED Cabinet |
Cabinet Style | Compact |
Mounting | Recessed |
Description
Fully Recessed small defibrillator wall cabinet with window and alarm; Inside tub measures 11 1/2'' L x 11 1/8''H x 7''D; outside frame measures 13 1/2''L x 13''H x 1''D. Rough wall opening size: 12 1/2''L x 12 1/8''H x 6 1/4''D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST + Scope Mouth Rinse, Classic Mint, 1 L Bottle, PK6 (95662)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- GEAR TIE Bendable SHook, 10 mm Dia Wire (GTS-01-R6)
- MRS. MEYERS CLEAN DAY 10 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (662032)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Standard, Alarmed and Strobed, Compact AED Cabinet (CB2-Ss)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Premium, Alarmed and Strobed, Compact AED Cabinet (CB1-Ss)
- Cubix Safety AEDs