Shop All AEDs
Cubix Safety
AED Bracket for Defibtech AEDs
Mfr # DT-BR
Zoro # G809005623
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strobed No
- Height 2"
- Material Steel
- Mounting Surface
- Color White
Product Information
- Brand Cubix Safety
- MFR # DT-BR
- Zoro # G809005623
- UPC # 810104540018
- Country of Origin China
- Category AEDs
Dimensions
Height | 2" |
Length | 8" |
Width | 4" |
Details
Strobed | No |
Material | Steel |
Mounting | Surface |
Color | White |
Item | AED Bracket for Defibtech AEDs |
Alarmed | No |
Description
Customized bracket created to hold all Defibtech AEDmodels in an upright aesthetically pleasing positionwithin AED Cabinet. Comes with double side adhesiveattached to bottom for easy application.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Alcohol Prep Pad, Medium, 200/Bx, 10/Cs, 2000PK (781010)
- FIRST AID ONLY Bandage, Non-Sterile, Gauze (5-903)
- ACME UNITED First Aid Only FAE-5005 SmartCompliance Refill Sterile Gauze Pads, 3"X3", 10/Bag (FAE-5005)
- MEDIQUE PRODUCTS Antacid, 250/Box (80248)
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- CUBIX SAFETY Semi Recessed, Alarmed, Large AED Cabinet (SR-L)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Outdoor, Keypad-Alarmed AED Cabient (OWC-n)
- Cubix Safety AEDs