Shop All AEDs
Cubix Safety
ADA-Compliant Alarmed AED Cabinet
Mfr # CB2-ADA02
Zoro # G109816936
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3.875"
- Height 14"
- Material Steel
- Standards ADA Compliant
Product Information
- Brand Cubix Safety
- MFR # CB2-ADA02
- Zoro # G109816936
- UPC # 810104540667
- Country of Origin China
- Category AEDs
Dimensions
Width | 3.875" |
Height | 14" |
Dimensions | 14" x 14.5" x 3.875" |
Length | 14.5" |
Details
Color | White |
Material | Steel |
Item | ADA-Compliant Alarmed AED Cabinet |
Standards | ADA Compliant |
Mounting | Surface |
Description
ADA compliant, surface mount defibrillator wall cabinet with window and alarm; measures 14''L x 14''H x 3 9/10''W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Cane, Walnut, 36 In. H, 250 lb. Cap. (502-1354-6100)
- PERFORMANCE TOOL Red Nail And Hand Brush (W9163)
- CUBIX SAFETY Transforming, 3D, AED Wall Sign (Flex3DWS)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- CUBIX SAFETY Fully Recessed, Non-Alarmed, Large AED Cabinet (FR-Ln)
- CUBIX SAFETY Outdoor, Keypad-Alarmed AED Cabient (OWC-n)
- CUBIX SAFETY Premium, Large, Alarmed AED Cabinet (CB1-L)
- CUBIX SAFETY Semi Recessed, Non-Alarmed, Large AED Cabinet (SR-Ln)
- CUBIX SAFETY Standard, Alarmed, Large AED Cabinet (CB2-L)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- Cubix Safety AEDs