Shop All Suspension Hardware & Components
Ctr
Suspension Trailing Arm, CQ0341L
Mfr # CQ0341L
Zoro # G605275244
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.8
- Width 2.52
- Height 6.61
- Weight 4.23
- For Use With 2010-2013-Audi-A3 4-1968-2.0L; 2006-2013-Audi-A3 4-1984-2.0L; 2009-2013-Audi-A3 Quattro 4-1984-2.0L; 2006-2008-Audi-A3 Quattro 6-3189-3.2L; 2008-2009-Audi-TT 4-1984-2.0L; 2009-2014-Audi-TT Quattro 4-1984-2.0L; 2008-2009-Audi-TT Quattro 6-3189-3.2L; 2012-2013-Audi-TT RS Quattro 5-2480-2.5L; 2014-2017-Volkswagen-Beetle 4-1798-1.8L; 2013-2015-Volkswagen-Beetle 4-1968-2.0L; 2012-2019-Volkswagen-Beetle 4-1984-2.0L; 2013-2014-Volkswagen-Beetle 5-2480-2.5L; 2007-2016-Volkswagen-Eos 4-1984-2.0L; 2008-Volkswagen-Eos 6-3189-3.2L; 2010-2014-Volkswagen-Golf 4-1968-2.0L; 2013-Volkswagen-Golf 4-1984-2.0L; 2010-2014-Volkswagen-Golf 5-2480-2.5L; 2006-2013-Volkswagen-GTI 4-1984-2.0L; 2013-2018-Volkswagen-Jetta 4-1395-1.4L; 2005-Volkswagen-Jetta 4-1781-1.8L; 2014-2018-Volkswagen-Jetta 4-1798-1.8L; 2005-2006-Volkswagen-Jetta 4-1896-1.9L; 2009-2015-Volkswagen-Jetta 4-1968-2.0L; 2005-2018-Volkswagen-Jetta 4-1984-2.0L; 2006-2014-Volkswagen-Jetta 5-2480-2.5L; 2014-2017-Volkswagen-Passat 4-1798-1.8L; 2012-2015-Volkswagen-Passat 4-1968-2.0L; 2018-2021-Volkswagen-Passat 4-1984-2.0L; 2012-2014-Volkswagen-Passat 5-2480-2.5L; 2013-2017-Volkswagen-Passat 6-3597-3.6L; 2018-Volkswagen-Passat 6-3598-3.6L; 2008-Volkswagen-R32 6-3189-3.2L; 2006-2009-Volkswagen-Rabbit 5-2480-2.5L
Product Information
- Brand Ctr
- MFR # CQ0341L
- Zoro # G605275244
- UPC # 889533039387
- Country of Origin China
- Category Suspension Hardware & Components
Dimensions
Length | 17.8 |
Width | 2.52 |
Height | 6.61 |
Overall Height | 6.61 |
Overall Length | 17.8 |
Overall Width | 2.52 |
Details
Weight | 4.23 |
For Use With | 2010-2013-Audi-A3 4-1968-2.0L; 2006-2013-Audi-A3 4-1984-2.0L; 2009-2013-Audi-A3 Quattro 4-1984-2.0L; 2006-2008-Audi-A3 Quattro 6-3189-3.2L; 2008-2009-Audi-TT 4-1984-2.0L; 2009-2014-Audi-TT Quattro 4-1984-2.0L; 2008-2009-Audi-TT Quattro 6-3189-3.2L; 2012-2013-Audi-TT RS Quattro 5-2480-2.5L; 2014-2017-Volkswagen-Beetle 4-1798-1.8L; 2013-2015-Volkswagen-Beetle 4-1968-2.0L; 2012-2019-Volkswagen-Beetle 4-1984-2.0L; 2013-2014-Volkswagen-Beetle 5-2480-2.5L; 2007-2016-Volkswagen-Eos 4-1984-2.0L; 2008-Volkswagen-Eos 6-3189-3.2L; 2010-2014-Volkswagen-Golf 4-1968-2.0L; 2013-Volkswagen-Golf 4-1984-2.0L; 2010-2014-Volkswagen-Golf 5-2480-2.5L; 2006-2013-Volkswagen-GTI 4-1984-2.0L; 2013-2018-Volkswagen-Jetta 4-1395-1.4L; 2005-Volkswagen-Jetta 4-1781-1.8L; 2014-2018-Volkswagen-Jetta 4-1798-1.8L; 2005-2006-Volkswagen-Jetta 4-1896-1.9L; 2009-2015-Volkswagen-Jetta 4-1968-2.0L; 2005-2018-Volkswagen-Jetta 4-1984-2.0L; 2006-2014-Volkswagen-Jetta 5-2480-2.5L; 2014-2017-Volkswagen-Passat 4-1798-1.8L; 2012-2015-Volkswagen-Passat 4-1968-2.0L; 2018-2021-Volkswagen-Passat 4-1984-2.0L; 2012-2014-Volkswagen-Passat 5-2480-2.5L; 2013-2017-Volkswagen-Passat 6-3597-3.6L; 2018-Volkswagen-Passat 6-3598-3.6L; 2008-Volkswagen-R32 6-3189-3.2L; 2006-2009-Volkswagen-Rabbit 5-2480-2.5L |
Position | Rear Left |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-3/8 x 5-27/32 in. (PA2575)
- FLEETGUARD Filter, Direct, AF55021 (AF55021)
- MTD Starter Hsg Asm (753-06108)
- GEARWRENCH DOOR PANEL REMV V (KDT84064H)
- CTR Suspension Control Arm Bushing, GV0322 (GV0322)
- CTR Suspension Stabilizer Bar Link, CL0277L (CL0277L)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Control Arm Bushing, GV0375 (GV0375)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- MOOG Suspension Track Bar - Front, DS300012 (DS300012)
- Ctr Shocks & Struts and Components