Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0713
Mfr # CL0713
Zoro # G305275841
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2015-2018-Ford-Transit-150 5-3.2L; 2016-2018-Ford-Transit-150 6-3496-3.5L; 2015-2018-Ford-Transit-150 6-3726-3.7L; 2016-2018-Ford-Transit-250 5-3.2L; 2015-2018-Ford-Transit-250 6-3496-3.5L; 2016-2018-Ford-Transit-250 6-3726-3.7L; 2015-2018-Ford-Transit-350 5-3.2L; 2016-2018-Ford-Transit-350 6-3496-3.5L; 2015-2018-Ford-Transit-350 6-3726-3.7L; 2016-2018-Ford-Transit-350 HD 5-3.2L; 2015-2018-Ford-Transit-350 HD 6-3496-3.5L; 2016-2018-Ford-Transit-350 HD 6-3726-3.7L
- Height 3.35
- Overall Length 13.58
- Length 13.58
- Weight 1.07
Product Information
- Brand Ctr
- MFR # CL0713
- Zoro # G305275841
- UPC # 889533035853
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Height | 3.35 |
Overall Length | 13.58 |
Length | 13.58 |
Overall Width | 2.17 |
Width | 2.17 |
Overall Height | 3.35 |
Details
For Use With | 2015-2018-Ford-Transit-150 5-3.2L; 2016-2018-Ford-Transit-150 6-3496-3.5L; 2015-2018-Ford-Transit-150 6-3726-3.7L; 2016-2018-Ford-Transit-250 5-3.2L; 2015-2018-Ford-Transit-250 6-3496-3.5L; 2016-2018-Ford-Transit-250 6-3726-3.7L; 2015-2018-Ford-Transit-350 5-3.2L; 2016-2018-Ford-Transit-350 6-3496-3.5L; 2015-2018-Ford-Transit-350 6-3726-3.7L; 2016-2018-Ford-Transit-350 HD 5-3.2L; 2015-2018-Ford-Transit-350 HD 6-3496-3.5L; 2016-2018-Ford-Transit-350 HD 6-3726-3.7L |
Weight | 1.07 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST2COAST 17", 5 Split Spoke, Gloss Black, Plastic, Set Of 4, Not Compatible With Steel Wheels (IWCIMP372BLKN)
- TH MARINE Light-Courtesy 4 Led White, #LED-34185-DP (LED-34185-DP)
- AUTO VENTSHADE 15-17 F150/17-17 F250/350 SUPER DUTY SUPERCREW 4PC LOW-PROFILE VENTVIS (894044)
- BLUE SEA SYSTEMS Blue Sea Systems 7054-BSS Push Button Reset Only Quick Connect Circuit Breaker - 10 Amp (7054-BSS)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Control Arm Bushing, GV0322 (GV0322)
- CTR Suspension Stabilizer Bar Link, CL0213R (CL0213R)
- CTR Suspension Trailing Arm, CQ0354 (CQ0354)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- CTR Suspension Stabilizer Bar Link, CL0047 (CL0047)
- FABTECH BUSHING 5/8 HOURGLASS, PK 4 (FT50048)
- Ctr Shocks & Struts and Components