Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0648
Mfr # CL0648
Zoro # G305274639
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2015-2016-Audi-A3 4-1798-1.8L; 2016-Audi-A3 4-1968-2.0L; 2017-2020-Audi-A3 4-1984-2.0L; 2015-2020-Audi-A3 Quattro 4-1984-2.0L; 2016-2018-Audi-A3 Sportback e-tron 4-1395-1.4L; 2019-2021-Audi-Q3 4-1984-2.0L; 2018-2020-Audi-RS3 5-2480-2.5L; 2015-2020-Audi-S3 4-1984-2.0L; 2016-2021-Audi-TT Quattro 4-1984-2.0L; 2018-2021-Audi-TT RS Quattro 5-2480-2.5L; 2019-2021-Audi-TTS Quattro 4-1984-2.0L; 2020-2021-Volkswagen-Arteon 4-1984-2.0L; 2015-2020-Volkswagen-e-Golf -L; 2019-2021-Volkswagen-Golf 4-1395-1.4L; 2015-2018-Volkswagen-Golf 4-1798-1.8L; 2017-2019-Volkswagen-Golf Alltrack 4-1798-1.8L; 2015-2019-Volkswagen-Golf R 4-1984-2.0L; 2019-Volkswagen-Golf SportWagen 4-1395-1.4L; 2015-2019-Volkswagen-Golf SportWagen 4-1798-1.8L; 2016-2021-Volkswagen-GTI 4-1984-2.0L; 2020-2021-Volkswagen-Jetta 4-1395-1.4L; 2021-Volkswagen-Jetta 4-1984-2.0L; 2018-2021-Volkswagen-Tiguan 4-1984-2.0L
- Overall Width 2.17
- Height 3.35
- Overall Height 3.35
- Width 2.17
Product Information
- Brand Ctr
- MFR # CL0648
- Zoro # G305274639
- UPC # 889533025588
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Width | 2.17 |
Height | 3.35 |
Overall Height | 3.35 |
Width | 2.17 |
Length | 5.51 |
Overall Length | 5.51 |
Details
For Use With | 2015-2016-Audi-A3 4-1798-1.8L; 2016-Audi-A3 4-1968-2.0L; 2017-2020-Audi-A3 4-1984-2.0L; 2015-2020-Audi-A3 Quattro 4-1984-2.0L; 2016-2018-Audi-A3 Sportback e-tron 4-1395-1.4L; 2019-2021-Audi-Q3 4-1984-2.0L; 2018-2020-Audi-RS3 5-2480-2.5L; 2015-2020-Audi-S3 4-1984-2.0L; 2016-2021-Audi-TT Quattro 4-1984-2.0L; 2018-2021-Audi-TT RS Quattro 5-2480-2.5L; 2019-2021-Audi-TTS Quattro 4-1984-2.0L; 2020-2021-Volkswagen-Arteon 4-1984-2.0L; 2015-2020-Volkswagen-e-Golf -L; 2019-2021-Volkswagen-Golf 4-1395-1.4L; 2015-2018-Volkswagen-Golf 4-1798-1.8L; 2017-2019-Volkswagen-Golf Alltrack 4-1798-1.8L; 2015-2019-Volkswagen-Golf R 4-1984-2.0L; 2019-Volkswagen-Golf SportWagen 4-1395-1.4L; 2015-2019-Volkswagen-Golf SportWagen 4-1798-1.8L; 2016-2021-Volkswagen-GTI 4-1984-2.0L; 2020-2021-Volkswagen-Jetta 4-1395-1.4L; 2021-Volkswagen-Jetta 4-1984-2.0L; 2018-2021-Volkswagen-Tiguan 4-1984-2.0L |
Weight | 0.73 |
Position | Rear |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO U-Series Refill, U-19R (U-19R)
- SKF Shaft Seal, 2 x 2-7/8 x 3/8", CRWA1, Nitrile (19922)
- ZORO SELECT Universal Door Panel & Hood Clip Asst (8615)
- BLACK JACK TIRE REPAIR Black Jack Tire Repair BJK-LB-800 Tire Mounting Lubricant; 1 Gallon Jug (BJK-LB-800)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Crossmember Insulator, GV0544 (GV0544)
- CTR Suspension Stabilizer Bar Link, CL0047 (CL0047)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- CTR Suspension Trailing Arm, CQ0354 (CQ0354)
- MOOG CHASSIS PRODUCTS Moog Suspension Control Arm Bushing, Moog K202038 Suspension Control Arm Bushing (K202038)
- Ctr Suspension Hardware & Components