Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0508R
Mfr # CL0508R
Zoro # G505274972
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2017-2021-Nissan-Titan 8-5552-5.6L; 2016-2019-Nissan-Titan XD 8-5.0L; 2017-2021-Nissan-Titan XD 8-5552-5.6L
- Overall Width 2.17
- Length 5.51
- Overall Height 3.35
- Width 2.17
Product Information
- Brand Ctr
- MFR # CL0508R
- Zoro # G505274972
- UPC # 889533025113
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Width | 2.17 |
Length | 5.51 |
Overall Height | 3.35 |
Width | 2.17 |
Overall Length | 5.51 |
Height | 3.35 |
Details
For Use With | 2017-2021-Nissan-Titan 8-5552-5.6L; 2016-2019-Nissan-Titan XD 8-5.0L; 2017-2021-Nissan-Titan XD 8-5552-5.6L |
Weight | 0.74 |
Position | Front Right |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Sump Filter, 6 x 14-1/2 In (PT119-HD)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (24” in x 20’ ft Roll) (CAR-24-20-15)
- SHARK INDUSTRIES Ammco Style Negative Rake Bit - 10 Pk (062-10)
- BROK Hitch Ball Brok Base 1 7/8 X 1 X 2" Long 4 Pk (15963)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Stabilizer Bar Link, CL0356 (CL0356)
- CTR Suspension Stabilizer Bar Bushing, GV0414 (GV0414)
- CTR Suspension Stabilizer Bar Link, CL0508L (CL0508L)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- MOOG Suspension Stabilizer Bar Bushing Kit - Front To Frame, K200216 (K200216)
- Ctr Shocks & Struts and Components