Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Link, CL0508L
Mfr # CL0508L
Zoro # G105274990
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2017-2021-Nissan-Titan 8-5552-5.6L; 2016-2019-Nissan-Titan XD 8-5.0L; 2017-2021-Nissan-Titan XD 8-5552-5.6L
- Weight 0.74
- Overall Width 2.17
- Overall Length 5.51
- Overall Height 3.35
Product Information
- Brand Ctr
- MFR # CL0508L
- Zoro # G105274990
- UPC # 889533025106
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Width | 2.17 |
Overall Length | 5.51 |
Overall Height | 3.35 |
Length | 5.51 |
Height | 3.35 |
Width | 2.17 |
Details
For Use With | 2017-2021-Nissan-Titan 8-5552-5.6L; 2016-2019-Nissan-Titan XD 8-5.0L; 2017-2021-Nissan-Titan XD 8-5552-5.6L |
Weight | 0.74 |
Position | Front Left |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 110-Pc Copper Washer Assortment Hdwr Kit-Washer, W5217 (W5217)
- AGS Accufit Oil Drain Plug M22x1.50, 1 per Bag (ODP-00014B)
- HUSKY TOWING WEIGHT DISTRIBUTING HITCH ACCE, SPRING BAR RETAINING PIN KIT (32335)
- STENS Oem Replacement Belt Fits John Deere 737 & 757 Tcu13195 265-181 (265-181)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Stabilizer Bar Link, CL0213R (CL0213R)
- CTR Suspension Stabilizer Bar Bushing, GV0414 (GV0414)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- CTR Suspension Trailing Arm, CQ0354 (CQ0354)
- AIRBAGIT AirBagIt SPR-BUCKET-00 Spring Pocket Eliminators Pair Buckets - No Shocks or Air Bags (SPR-BUCKET-00)
- Ctr Shocks & Struts and Components