Shop All Suspension Hardware & Components
Ctr
Suspension Stabilizer Bar Bushing, GV0414
Mfr # GV0414
Zoro # G205276870
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2011-2017-Nissan-Juke 4-1618-1.6L; 2017-2018-Nissan-Qashqai 4-1997-2.0L; 2018-2019-Nissan-Rogue 4-1997-2.0L; 2008-2020-Nissan-Rogue 4-2488-2.5L; 2014-2015-Nissan-Rogue Select 4-2488-2.5L; 2017-2018-Nissan-Rogue Sport 4-1997-2.0L
- Width 5.91
- Height 2.17
- Weight 0.17
- Overall Length 6.3
Product Information
- Brand Ctr
- MFR # GV0414
- Zoro # G205276870
- UPC # 889533028053
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Width | 5.91 |
Height | 2.17 |
Overall Length | 6.3 |
Overall Width | 5.91 |
Overall Height | 2.17 |
Length | 6.3 |
Inside Diameter | 0.89 |
Details
For Use With | 2011-2017-Nissan-Juke 4-1618-1.6L; 2017-2018-Nissan-Qashqai 4-1997-2.0L; 2018-2019-Nissan-Rogue 4-1997-2.0L; 2008-2020-Nissan-Rogue 4-2488-2.5L; 2014-2015-Nissan-Rogue Select 4-2488-2.5L; 2017-2018-Nissan-Rogue Sport 4-1997-2.0L |
Weight | 0.17 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- ILB GOLD Replacement For Iveco, 504157968 Window Regulator - With Motor (504157968 WINDOW REGULATOR - WITH MOTOR)
- DEKA Gold Ser Batt 12V 690Cca (634MF)
- MILTON High Performance Hex Head Valve Cap, PK50 (435)
- CTR Suspension Stabilizer Bar Link, CL0356 (CL0356)
- CTR Suspension Stabilizer Bar Link, CL0291 (CL0291)
- CTR Suspension Trailing Arm, CQ0354 (CQ0354)
- CTR Suspension Stabilizer Bar Bushing, GV0274 (GV0274)
- CTR Suspension Control Arm Bushing, GV0300 (GV0300)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- MOOG Track Bar, Rk662946 (RK662946)
- Ctr Suspension Hardware & Components