Shop All Suspension Hardware & Components
Ctr
Suspension Crossmember Insulator, GV0570
Mfr # GV0570
Zoro # G105275881
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.15
- Width 3.15
- Height 3.15
- Weight 0.62
- For Use With 2013-2018-Hyundai-Santa Fe 6-3342-3.3L; 2014-2018-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2018-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2019-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Kia-Sorento 4-2359-2.4L; 2014-2015-Kia-Sorento 6-3342-3.3L
Product Information
- Brand Ctr
- MFR # GV0570
- Zoro # G105275881
- UPC # 889533040949
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 3.15 |
Width | 3.15 |
Height | 3.15 |
Overall Length | 3.15 |
Overall Width | 3.15 |
Overall Height | 3.15 |
Details
Weight | 0.62 |
For Use With | 2013-2018-Hyundai-Santa Fe 6-3342-3.3L; 2014-2018-Hyundai-Santa Fe Sport 4-1998-2.0L; 2013-2018-Hyundai-Santa Fe Sport 4-2359-2.4L; 2014-2019-Hyundai-Santa Fe XL 6-3342-3.3L; 2015-Kia-Sorento 4-2359-2.4L; 2014-2015-Kia-Sorento 6-3342-3.3L |
Position | Rear |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Flush Gun Kit, 59172 (59172)
- MAXXIMA Strip Lighting, Self Adhesive, 24", White (MLS-2436WW-A)
- STP Fuel Additive, 5.25 oz. Size, Amber (78574)
- PARKER 45Deg Male Elbow, 3/8 x 3/8 In (VS279NTA-6-6)
- CTR Suspension Stabilizer Bar Link, CL0213R (CL0213R)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Crossmember Insulator, GV0544 (GV0544)
- CTR Suspension Stabilizer Bar Link, CL0356 (CL0356)
- CTR Suspension Control Arm Bushing, GV0300 (GV0300)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- DORMAN Lower Control Arm U-Bolt Kit (D18-13503)
- Ctr Shocks & Struts and Components