Shop All Universal Joints
Ctr
Suspension Cross Axis Ball Joint, CB0105
Mfr # CB0105
Zoro # G805276164
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2012-2017-Chevrolet-Caprice 6-3564-3.6L; 2011-2017-Chevrolet-Caprice 8-5967-6.0L; 2014-2017-Chevrolet-SS 8-6162-6.2L; 2008-2009-Pontiac-G8 6-3564-3.6L; 2009-Pontiac-G8 8-5967-6.0L
- Overall Width 3.43
- Overall Height 3.43
- Height 3.43
- Weight 0.66
Product Information
- Brand Ctr
- MFR # CB0105
- Zoro # G805276164
- UPC # 889533020712
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 3.43 |
Overall Height | 3.43 |
Height | 3.43 |
Overall Length | 3.66 |
Length | 3.66 |
Width | 3.43 |
Details
For Use With | 2012-2017-Chevrolet-Caprice 6-3564-3.6L; 2011-2017-Chevrolet-Caprice 8-5967-6.0L; 2014-2017-Chevrolet-SS 8-6162-6.2L; 2008-2009-Pontiac-G8 6-3564-3.6L; 2009-Pontiac-G8 8-5967-6.0L |
Weight | 0.66 |
Position | Rear Upper At Crossmember |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL 2 1/2" ID Set Screw Collar, Stl, Bo (GSC-250-B)
- BIG HORN 4 Inch J Hooks, PK 5 (11748PK)
- MILTON INDUSTRIES Male Hex Nipple Brass Fitting (646)
- CARLISLE 1440-8MPT-35 Panther Synchronous Belt (1440-8MPT-35)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CHICAGO RAWHIDE Vsm U-Joint, #UJ338 (UJ338)
- Ctr Universal Joints