Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0314
Mfr # CB0314
Zoro # G205275958
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1991-1994-INFINITI-G20 4-1998-2.0L; 1993-1997-Nissan-Altima 4-2389-2.4L; 1987-1990-Nissan-Pulsar NX 4-1597-1.6L; 1988-1989-Nissan-Pulsar NX 4-1809-1.8L; 2000-2006-Nissan-Sentra 4-1769-1.8L; 2001-Nissan-Sentra 4-1998-2.0L; 2002-2006-Nissan-Sentra 4-2488-2.5L
- Width 3.43
- Length 3.66
- Weight 0.67
- Overall Length 3.66
Product Information
- Brand Ctr
- MFR # CB0314
- Zoro # G205275958
- UPC # 889533001681
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Width | 3.43 |
Length | 3.66 |
Overall Length | 3.66 |
Height | 3.43 |
Overall Width | 3.43 |
Overall Height | 3.43 |
Details
For Use With | 1991-1994-INFINITI-G20 4-1998-2.0L; 1993-1997-Nissan-Altima 4-2389-2.4L; 1987-1990-Nissan-Pulsar NX 4-1597-1.6L; 1988-1989-Nissan-Pulsar NX 4-1809-1.8L; 2000-2006-Nissan-Sentra 4-1769-1.8L; 2001-Nissan-Sentra 4-1998-2.0L; 2002-2006-Nissan-Sentra 4-2488-2.5L |
Weight | 0.67 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 167" (C167)
- OE Main Bearing Set, 61610013850 (61610013850)
- TIMKEN 28921, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (28921)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 3/4"-14 Thread Size (SVHN12-12M)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- DANA U-JOINT KIT (PREMIUM SPL 1330) LUBE FOR LIFE (5-1330X)
- Ctr Couplings, Collars, & Adapters