Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0127
Mfr # CB0127
Zoro # G205276924
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1997-2001-Honda-Prelude 4-2156-2.2L
- Overall Height 3.43
- Overall Width 3.43
- Height 3.43
- Width 3.43
Product Information
- Brand Ctr
- MFR # CB0127
- Zoro # G205276924
- UPC # 889533000646
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Height | 3.43 |
Overall Width | 3.43 |
Height | 3.43 |
Width | 3.43 |
Length | 3.66 |
Overall Length | 3.66 |
Details
For Use With | 1997-2001-Honda-Prelude 4-2156-2.2L |
Weight | 0.98 |
Position | Front Forward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts N123008 (N123008)
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- COXREELS Locking Ring Zinc Plated (1924)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- LOVEJOY Solid U Joint, Max. Bore: 3/4 in (D-6)
- Ctr Couplings, Collars, & Adapters