Shop All Chassis
Ctr
Steering Tie Rod End, CR0607
Mfr # CR0607
Zoro # G605275572
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1993-1994-Geo-Prizm 4-1588-1.6L; 1994-Geo-Prizm 4-1762-1.8L; 1995-1997-Toyota-Corolla 4-1587-1.6L; 1993-1994-Toyota-Corolla 4-1762-1.8L
- Weight 1.6
- Overall Height 2.13
- Width 1.77
- Overall Width 1.77
Product Information
Dimensions
Overall Height | 2.13 |
Width | 1.77 |
Overall Width | 1.77 |
Overall Length | 13.58 |
Length | 13.58 |
Height | 2.13 |
Details
For Use With | 1993-1994-Geo-Prizm 4-1588-1.6L; 1994-Geo-Prizm 4-1762-1.8L; 1995-1997-Toyota-Corolla 4-1587-1.6L; 1993-1994-Toyota-Corolla 4-1762-1.8L |
Weight | 1.6 |
Position | Front Inner |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Power/Ground Outlet (32150)
- ABRAMS Pin PL-3 Straight Angle Plug-In Connector 12" Long 3-Wire For STT Light (TLC-3P-SA)
- QUICKCABLE Right Elbow Crimp, Pos, 2/0, PK5 (4120-005P)
- SUR&R Male Branch Tee, Compression Type, PK2 (ABT330)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- CTR Steering Tie Rod End, CE0728L (CE0728L)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- CTR Steering Tie Rod End, CR0210 (CR0210)
- CTR Steering Tie Rod End, CE0331R (CE0331R)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- MOOG MOOG ES2836RL Problem Solver Tie Rod End (M12-ES2836RL)
- Ctr Chassis