Shop All Chassis
Ctr
Steering Tie Rod End, CR0507
Mfr # CR0507
Zoro # G405274652
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2018-2019-Nissan-Qashqai 4-1997-2.0L; 2017-2019-Nissan-Rogue 4-1997-2.0L; 2014-2019-Nissan-Rogue 4-2488-2.5L; 2018-2021-Nissan-Rogue Sport 4-1997-2.0L
- Width 1.77
- Height 2.13
- Weight 1.21
- Overall Height 2.13
Product Information
Dimensions
Width | 1.77 |
Height | 2.13 |
Overall Height | 2.13 |
Overall Length | 10.63 |
Length | 10.63 |
Overall Width | 1.77 |
Details
For Use With | 2018-2019-Nissan-Qashqai 4-1997-2.0L; 2017-2019-Nissan-Rogue 4-1997-2.0L; 2014-2019-Nissan-Rogue 4-2488-2.5L; 2018-2021-Nissan-Rogue Sport 4-1997-2.0L |
Weight | 1.21 |
Position | Inner |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Plug-2" Garboard Ss, #520060-1 (520060-1)
- UNIDEN True I/Q TrunkTracker X Base/Mobile Scanner (SDS200)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7500)
- SEA-DOG Stainless Heavy Duty Top Cap - 1" (270111-1)
- CTR Steering Tie Rod End, CE0728L (CE0728L)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CR0275 (CR0275)
- CTR Steering Tie Rod End, CR0210 (CR0210)
- FABTECH 07-11 TOYOTA TUNDRA REPLACEMENT TIE ROD END (FTS70110)
- Ctr Chassis