Shop All Chassis
Ctr
Steering Tie Rod End, CR0451
Mfr # CR0451
Zoro # G405276717
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1991-1993-Nissan-NX 4-1597-1.6L; 1992-1993-Nissan-NX 4-1998-2.0L; 1991-1999-Nissan-Sentra 4-1597-1.6L; 1992-1994-Nissan-Sentra 4-1998-2.0L; 1993-1994-Nissan-Tsuru 4-1597-1.6L; 1994-Nissan-Tsuru 4-1998-2.0L
- Height 2.13
- Overall Length 13.58
- Length 13.58
- Overall Width 1.77
Product Information
Dimensions
Height | 2.13 |
Overall Length | 13.58 |
Length | 13.58 |
Overall Width | 1.77 |
Width | 1.77 |
Overall Height | 2.13 |
Details
For Use With | 1991-1993-Nissan-NX 4-1597-1.6L; 1992-1993-Nissan-NX 4-1998-2.0L; 1991-1999-Nissan-Sentra 4-1597-1.6L; 1992-1994-Nissan-Sentra 4-1998-2.0L; 1993-1994-Nissan-Tsuru 4-1597-1.6L; 1994-Nissan-Tsuru 4-1998-2.0L |
Weight | 1.15 |
Position | Inner |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AISIN ATF-0T4 Vehicle Specific ATF (ATF-0T4)
- POLYFORM Polyform EFC-7 BLACK EFC Series Elite Fender Cover for F-7 Fenders - Black (EFC-7 BLACK)
- CRIMESTOPPER 5-Button Remote Transmitter For Sp502 Remote Start Car Alarm (SPSK52)
- SEACHOICE 5W VHF External Speaker - White (19751)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- CTR Steering Tie Rod End, CR0701 (CR0701)
- CTR Steering Tie Rod End, CE0340L (CE0340L)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- SPEC-D TUNING 03-07 Mazda 3 Rear Camber Kit-Pair-Red (CAM-MZ304R-RD)
- Ctr Chassis