Shop All Chassis
Ctr
Steering Tie Rod End, CR0275
Mfr # CR0275
Zoro # G605274551
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2006-2009-Hyundai-Santa Fe 6-2656-2.7L; 2007-2009-Hyundai-Santa Fe 6-3342-3.3L; 2010-2012-Hyundai-Santa Fe 6-3470-3.5L; 2011-2013-Kia-Sorento 4-2359-2.4L; 2012-2013-Kia-Sorento 6-3470-3.5L
- Overall Height 2.13
- Height 2.13
- Overall Length 8.86
- Length 8.86
Product Information
Dimensions
Overall Height | 2.13 |
Height | 2.13 |
Overall Length | 8.86 |
Length | 8.86 |
Overall Width | 1.77 |
Width | 1.77 |
Details
For Use With | 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2006-2009-Hyundai-Santa Fe 6-2656-2.7L; 2007-2009-Hyundai-Santa Fe 6-3342-3.3L; 2010-2012-Hyundai-Santa Fe 6-3470-3.5L; 2011-2013-Kia-Sorento 4-2359-2.4L; 2012-2013-Kia-Sorento 6-3470-3.5L |
Weight | 1.25 |
Position | Inner |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Mini Lightbar, LED, Amber, 11" L (5545A-VM)
- PETOSKEY PLASTICS 1 Roll50 Tire Masker LG, Paintable, Contoured (PETFG-P9943-98)
- GROCO 3/4" Fresh Water Strainer w/#304 SS Basket (WSB-750)
- AAON Duct Static Pressure Sensor (ASM01640)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- CTR Steering Tie Rod End, CE0331R (CE0331R)
- CTR Steering Tie Rod End, CR0701 (CR0701)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- CTR Steering Tie Rod End, CE0728L (CE0728L)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- MOOG Steering Tie Rod End - Right Outer, ES150R (ES150R)
- Ctr Chassis