Shop All Chassis
Ctr
Steering Tie Rod End, CE0067
Mfr # CE0067
Zoro # G205277303
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2015-2018-Volvo-S60 4-1969-2.0L; 2012-2016-Volvo-S60 5-2521-2.5L; 2011-2016-Volvo-S60 6-2953-3.0L; 2017-2018-Volvo-S60 Cross Country 4-1969-2.0L; 2016-Volvo-S60 Cross Country 5-2521-2.5L; 2015-2016-Volvo-S80 4-1969-2.0L; 2008-2015-Volvo-S80 6-2953-3.0L; 2007-2014-Volvo-S80 6-3192-3.2L; 2008-2010-Volvo-S80 8-4414-4.4L; 2015-2018-Volvo-V60 4-1969-2.0L; 2016-Volvo-V60 5-2521-2.5L; 2015-2016-Volvo-V60 6-2953-3.0L; 2017-2018-Volvo-V60 Cross Country 4-1969-2.0L; 2015-2016-Volvo-V60 Cross Country 5-2521-2.5L; 2008-2010-Volvo-V70 6-3192-3.2L; 2015-2017-Volvo-XC60 4-1969-2.0L; 2016-Volvo-XC60 5-2521-2.5L; 2010-2016-Volvo-XC60 6-2953-3.0L; 2011-2015-Volvo-XC60 6-3192-3.2L; 2015-2016-Volvo-XC70 4-1969-2.0L; 2016-Volvo-XC70 5-2521-2.5L; 2009-2015-Volvo-XC70 6-2953-3.0L; 2008-2015-Volvo-XC70 6-3192-3.2L
- Overall Height 4.13
- Weight 1.21
- Height 4.13
- Length 5.71
Product Information
Dimensions
Overall Height | 4.13 |
Height | 4.13 |
Length | 5.71 |
Overall Length | 5.71 |
Width | 1.97 |
Overall Width | 1.97 |
Details
For Use With | 2015-2018-Volvo-S60 4-1969-2.0L; 2012-2016-Volvo-S60 5-2521-2.5L; 2011-2016-Volvo-S60 6-2953-3.0L; 2017-2018-Volvo-S60 Cross Country 4-1969-2.0L; 2016-Volvo-S60 Cross Country 5-2521-2.5L; 2015-2016-Volvo-S80 4-1969-2.0L; 2008-2015-Volvo-S80 6-2953-3.0L; 2007-2014-Volvo-S80 6-3192-3.2L; 2008-2010-Volvo-S80 8-4414-4.4L; 2015-2018-Volvo-V60 4-1969-2.0L; 2016-Volvo-V60 5-2521-2.5L; 2015-2016-Volvo-V60 6-2953-3.0L; 2017-2018-Volvo-V60 Cross Country 4-1969-2.0L; 2015-2016-Volvo-V60 Cross Country 5-2521-2.5L; 2008-2010-Volvo-V70 6-3192-3.2L; 2015-2017-Volvo-XC60 4-1969-2.0L; 2016-Volvo-XC60 5-2521-2.5L; 2010-2016-Volvo-XC60 6-2953-3.0L; 2011-2015-Volvo-XC60 6-3192-3.2L; 2015-2016-Volvo-XC70 4-1969-2.0L; 2016-Volvo-XC70 5-2521-2.5L; 2009-2015-Volvo-XC70 6-2953-3.0L; 2008-2015-Volvo-XC70 6-3192-3.2L |
Weight | 1.21 |
Position | Right Outer |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 42-00-2600 FLASH E-Series Ball Mount - 6" Drop (42-00-2600)
- WAEKON 76500 Ignition Coil Tester (WAE76500)
- TRUCKSPEC Logbook Record Of Duty Status Recap And Simplified Dvir (601L)
- BALDWIN FILTERS Air Filter, 15 x 5-1/2 in. (PA2554)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- CTR Steering Tie Rod End, CR0701 (CR0701)
- CTR Steering Tie Rod End, CE0843R (CE0843R)
- CTR Steering Tie Rod End, CE0728L (CE0728L)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- BECK/ARNLEY Rack and Pinion Bellows Kit, 103-2948 (103-2948)
- Ctr Chassis