Shop All Control & Idler Arms
Ctr
Steering Idler Arm, CA0043
Mfr # CA0043
Zoro # G005274816
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.94
- Width 3.23
- Height 6.69
- Weight 2.8
- For Use With 1984-1988-Toyota-Pickup 4-2366-2.4L; 1985-Toyota-Pickup 4-2446-2.4L; 1988-Toyota-Pickup 6-2959-3.0L
Product Information
- Brand Ctr
- MFR # CA0043
- Zoro # G005274816
- UPC # 889533000134
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 8.94 |
Width | 3.23 |
Height | 6.69 |
Overall Height | 6.69 |
Overall Width | 3.23 |
Overall Length | 8.94 |
Details
Weight | 2.8 |
For Use With | 1984-1988-Toyota-Pickup 4-2366-2.4L; 1985-Toyota-Pickup 4-2446-2.4L; 1988-Toyota-Pickup 6-2959-3.0L |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Stop/Tail Light Rnd Red (V826KR-7)
- THE BEST CONNECTION 10 Amp Red Atc Fuse (2433E)
- ZEREX Antifreeze Coolant, 1 gal., Concentrated (ZXG051)
- DISCO Universal Door Panel Assortment (8812)
- CTR Suspension Control Arm, CQ0084R (CQ0084R)
- CTR Suspension Control Arm, CQ0264R (CQ0264R)
- CTR Suspension Control Arm, CQ0074L (CQ0074L)
- CTR Suspension Control Arm, CQ0137R (CQ0137R)
- CTR Suspension Control Arm, CQ0244L (CQ0244L)
- CTR Suspension Control Arm, CQ0244R (CQ0244R)
- DORMAN Suspension Control Arm - Rear Right Lower, 522-731 (522-731)
- Ctr Shocks & Struts and Components