Shop All Suspension Hardware & Components
Ctr
Radius Arm Bushing Kit, GV0246
Mfr # GV0246
Zoro # G905274558
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2001-2003-Acura-CL 6-3210-3.2L; 1999-2003-Acura-TL 6-3210-3.2L; 1990-1997-Honda-Accord 4-2156-2.2L; 1998-2002-Honda-Accord 4-2254-2.3L; 1999-2002-Honda-Accord 6-2997-3.0L; 1992-1996-Honda-Prelude 4-2156-2.2L; 1993-1996-Honda-Prelude 4-2259-2.3L
- Length 5.31
- Width 3.54
- Overall Height 4.33
- Overall Width 3.54
Product Information
- Brand Ctr
- MFR # GV0246
- Zoro # G905274558
- UPC # 889533016609
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Length | 5.31 |
Width | 3.54 |
Overall Height | 4.33 |
Overall Width | 3.54 |
Overall Length | 5.31 |
Height | 4.33 |
Details
For Use With | 2001-2003-Acura-CL 6-3210-3.2L; 1999-2003-Acura-TL 6-3210-3.2L; 1990-1997-Honda-Accord 4-2156-2.2L; 1998-2002-Honda-Accord 4-2254-2.3L; 1999-2002-Honda-Accord 6-2997-3.0L; 1992-1996-Honda-Prelude 4-2156-2.2L; 1993-1996-Honda-Prelude 4-2259-2.3L |
Weight | 0.79 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHWACKER Ram Pick up 1500 94-01, Ram 2500/3500 94-02 (50011-02)
- LINCOLN Drain Pan, 20g Capacity (3614)
- TIMBREN 98-04 F250/F350 SUPERDUTY 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (FRTT350E)
- STANDARD IGNITION Ignition Starter Switch, Um-32 (UM-32)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Trailing Arm, CQ0354 (CQ0354)
- CTR Suspension Stabilizer Bar Link, CL0213R (CL0213R)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Stabilizer Bar Link, CL0356 (CL0356)
- CTR Suspension Control Arm Bushing, GV0375 (GV0375)
- BLACK & DECKER 4 in. Metal Spindle Adapter (2017772)
- Ctr Suspension Hardware & Components