Shop All Wrench Parts
Cta Tools
CTA CTA-5053 48 in. HD Chain Wrench
Mfr # CTA-5053
Zoro # G404069518
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cta Tools
- MFR # CTA-5053
- Zoro # G404069518
- UPC # 53001050536
- Country of Origin China
- Category Wrench Parts
Description
The CTA H.D. Chain Wrenches, Nos. 5052 and 5053, are designed with extra-long chains to handle most shapes such as round, square, hexagon, and octagon. The double-action head allows use in either direction. Both the 5052 and 5053 chain wrenches feature a comfort grip handle and ratcheting action, making it possible to re-grip without removal.
Features- The open road, full of unexpected.
- 48 in. HD Chain Wrench
- Size: 48 in.
- Weight: 6.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- VEGA Hex 5/32 Power Bit x 2" - 7/16 Hex Shank (350H1064A)
- KO-KEN Socket 3.5mm 6 Point 22mm 1/4 Sq. Drive (2400M-3.5)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50839)
- ROTHENBERGER Handle for Mini Collins, Half Female, Blk (16329)
- WESTWARD Repl Knurl, For 24 In Pipe Wrench (31D061)
- RIDGID Spring, Torsion .85 Od (26872)
- RIDGID Replacement Cutter Wheel For 2RPC4 (E-258)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4208CA)
- RIDGID Spring, 89530 (89530)
- RIDGID Hook Jaw for Pipe Wrench (31115) (31745)
- Cta Tools Hand Tool Parts