Shop All Socket Extensions
Cta Manufacturing
Spark Plug Socket, Long Extensions, 14mm
Mfr # 7654
Zoro # G6997197
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Designed to Service BMW, Ford, Mercedes, MINI, Nissan, Infiniti, Subaru, Toyota, Scion, Volkswagen, Audi, Porsche
- Output Drive Type Square
- Output Drive Size 3/8"
- Number of Points 12
Product Information
- Brand Cta Manufacturing
- MFR # 7654
- Zoro # G6997197
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Spark Plug Extension Socket |
For Use With | Designed to Service BMW, Ford, Mercedes, MINI, Nissan, Infiniti, Subaru, Toyota, Scion, Volkswagen, Audi, Porsche |
Output Drive Type | Square |
Number of Points | 12 |
Description
Spark Plug Socket,Long Extensions,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive, SAE 3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4712CF)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- BOSCH Brush Set (2610399517)
- DIABLO Hole Saw 3-3/4" (DHS3750)
- CTA MANUFACTURING Extra Deep Socket, 13Mm (CTA1713)
- CTA MANUFACTURING Spark Plug Socket, Long Extensions, 16mm (7656)
- CTA MANUFACTURING Drive Socket Extension 1/2" (CTA7312)
- CTA MANUFACTURING Extra Deep Socket, 18Mm (CTA1718)
- CTA MANUFACTURING SKT SPARK PLUG W LONG EXTENSION 14MM (CTA7654)
- URREA Extension, 1/4"X12" (4764)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease extension L.160 mm d.17 mm (12011002)
- Cta Manufacturing Socket Extensions