Shop All Reduced Shank Drill Bits
Cta Manufacturing
M8-1.25 Mtrc Inserts
Mfr # CTA25089
Zoro # G7794089
product price: $7.09
/ea
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Cta Manufacturing
- MFR # CTA25089
- Zoro # G7794089
- Country of Origin United States
- Category Reduced Shank Drill Bits
Details
Item | M8-1.25 Mtrc Inserts |
Description
M8-1.25 Mtrc Inserts
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT HITACHI NR90AD(S1) Framing Nailer, 3/8 in Air Inlet, 50 to 74 Magazine, Nail Fastener, Green (NR90ADS1M)
- KRAFT TOOL Cement Finish Trowel, BS, 16x5", Pro-Form (CF535BPF)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS16K)
- DRILL AMERICA m48x4 HSS Metric Hand Tap (DWTSMT48X4)
- CTA MANUFACTURING Small Brake Cylinder Hone (CTA1120)
- CTA MANUFACTURING Pressure Brake Bleeder Bundle W/ Bleeder Tank/Adapter Kit (CTA7310)
- HANSON Silver and Deming High Speed Steel Fractional 1/4" Reduced Shank Drill Bit -3/4" (91148)
- DRILL AMERICA 19.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD19.0MM)
- DRILL AMERICA 45/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F45/64)
- DRILL AMERICA 19/32" HSS Reduced Shank Drill Bit 3/8" Shank, Cutting Direction: Right Hand (DWDRSD3/8X19/32)
- WESTWARD Silver/Deming Drill, 21/32, HSS, 118 Deg (4UM68)
- Cta Manufacturing Drill Bits