Shop All Sockets
Cta Manufacturing
3/8" Drive, 12mm Metric Socket, 6 Points
Mfr # 1712
Zoro # G6997343
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 120mm
- Size 12mm
Product Information
- Brand Cta Manufacturing
- MFR # 1712
- Zoro # G6997343
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 120mm |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Extra Deep Socket |
Description
Deep Socket,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, SAE, 1/2" (54PP16)
- KIPP Wing Grip, Mini, D=1/4-20 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A2)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- GRK FASTENERS T-15 2 In. Star Bit (25-Pack) (772691864277)
- CTA MANUFACTURING 1/2" Drive, 8TS SAE Socket, 3 Points (1650)
- CTA MANUFACTURING 1/4" Drive, T25 SAE Socket, 5 Points (9685)
- CTA MANUFACTURING Th" Wall Flip Socket 19X 21Mm (CTAA164)
- CTA MANUFACTURING VAG BRAKE CALIPER SOCKET 10 PT X 11.5 (CTA5029)
- CTA MANUFACTURING SKT 5PT 10MM (CTA9880)
- CTA MANUFACTURING Vag Brake Caliper Socket 10Pt. X 20 (5033)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- Cta Manufacturing Sockets & Ratchets