Shop All Impact Sockets
Cta Manufacturing
1/2" Drive Impact Socket 12
Mfr # 1732
Zoro # G6997273
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Impact
- SAE or Metric Metric
- Number of Points 12
- Size 41mm
Product Information
- Brand Cta Manufacturing
- MFR # 1732
- Zoro # G6997273
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 41mm |
Details
Socket Type | Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Impact Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- HUSQVARNA Resin Holder Disc (596901303)
- DRILL AMERICA m14x1.5 HSS Plug Tap and 12.50mm HSS Drill Bit (POUM14X1.5)
- CHANNELLOCK 7-1/2" Diagonal Cutters, (758)
- CTA MANUFACTURING IMP SKT 4PC METRIC THIN-WALL (CTA1014)
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- CTA MANUFACTURING 3/8" Drive Impact Tool Kit 4 (1000)
- CTA MANUFACTURING 1/2" Drive Ford Drive Line Impact Socket 12 (4340)
- CTA MANUFACTURING 1/2" Drive Thin Wall Impact Socket Anodized (A178)
- CTA MANUFACTURING 1/2" Drive Thin Wall Impact Socket Anodized (A179)
- CRAFTSMAN Sockets, 3/8" Drive 14mm Metric Impact S (CMMT15843)
- Cta Manufacturing Impact Sockets