Shop All Tablet Accessories
This Product is Discontinued
Cta Digital
Tablet Tabletop Arm Mount, Gray (Discontinued)
Mfr # PAD-TAM
Zoro # G3890988
This Product is Discontinued
Key Features
- Height 20 1/2 in
- Length 5 3/4 in
- Material Aluminum
- Width 5 1/2 in
- Color Gray
Product Information
- Brand Cta Digital
- MFR # PAD-TAM
- Zoro # G3890988
- UPC # 656777013936
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 20 1/2 in |
Length | 5 3/4 in |
Width | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 20 1/2 in |
Overall Length | 5 3/4 in |
Details
Item - Tablet Cases and Holders | Adjustable Mount |
Material | Aluminum |
Color | Gray |
Item | Adjustable Mount |
Compatible With | 11 in iPad Pro, 12.9 in iPad Pro, 7 in to 12 in Tablets |
Tablet Cases, Holders, Screen Protectors - Item | Adjustable Mount |
Includes | (2) 6 mm x M5 Screws, (2) Large Anti-Slip Rubber Pieces, (3) 8 mm x M5 Screws, (4) Anti-Slip Rubber Pieces, Arm, Bottom Support, Bracket Support, Knob, Knob Nut, Mount, No. 3 Allen Key, No. 4 Allen Key, Plastic Cover Plate, Washer |
Compatible Brand | Apple, Samsung |
Mount Mechanism | Clamp |
Product Type | Adjustable Mount |
Compatible Series | Galaxy Tab S, iPad Air 2nd Generation, iPad Mini 4, iPad Pro, Surface Pro 4 |
Description
Tablet Tabletop Arm Mount,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.