Shop All Tablet Accessories
Cta Digital
Tablet Stand, Silver, 17-1/2" L
Mfr # PAD-SCGS
Zoro # G7471847
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 58 in
- Length 17 1/2 in
- Material Aluminum, Plastic
- Width 17 1/2 in
- Color Silver
Product Information
- Brand Cta Digital
- MFR # PAD-SCGS
- Zoro # G7471847
- UPC # 656777014261
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 58 in |
Length | 17 1/2 in |
Width | 17 1/2 in |
Overall Width | 17 1/2 in |
Overall Height | 58 in |
Overall Length | 17 1/2 in |
Details
Item - Tablet Cases and Holders | Floor Stand |
Material | Aluminum, Plastic |
Color | Silver |
Item | Floor Stand |
Compatible With | 11-inch iPad Pro (2018), 12.9-inch iPad Pro (2018), 7 in to 13 in Tablets, iPad 10.2-inch (7th Generation), iPad Air, iPad mini, iPad Pro 12.9, Surface Pro 4 |
Tablet Cases, Holders, Screen Protectors - Item | Floor Stand |
Includes | (2) Keys, (4) Swivel Casters, Multi-Function Storage Cradle, Tools and Hardware, Tablet Holder, Telescoping Pole |
Product Type | Tablet PC Stand |
Features | Mobility, Secure, 360° Rotation, Sturdy, Gooseneck, Swivel Casters, Durable, Weighted Base, Flexible, Telescoping, Compact |
Weight Capacity | 10.39 lb |
Mount Mechanism | Rolling Stand |
Compatible Brand | Apple |
Compatible Series | iPad 7th Generation (2019), iPad Air, iPad Mini, iPad Pro 12.9, Surface Pro 4 |
Description
Tablet Stand,Silver,17-1/2" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1632-5)
- CRUCIAL 64Gb Kit Ddr4-2666 (CT2K32G4S266M)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- UPG Sealed Lead Acid Battery, 6 V, 200Ah, UB62000, I4 Internal Thread Terminal, AGM, Group 27 Type (45969)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- CTA DIGITAL Tablet/Monitor Stand, 5-61/64" L, Black (PAD-2AMT)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- CTA DIGITAL Security Grip and Stand for Tablets (PAD-UATGS)
- CTA DIGITAL Tablet Stand, Black, 17-1/2" L (PAD-CGS)
- EMATIC 8-Inch Universal Tablet Case (EUT801)
- Cta Digital Tablet Accessories