Shop All Tablet Accessories
Cta Digital
Tablet Stand, Black, Metal, 4-5/8" W
Mfr # PAD-ATGSL
Zoro # G5893155
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 5/8 in
- Length 5 3/8 in
- Material Metal
- Width 4 5/8 in
- Color Black
Product Information
- Brand Cta Digital
- MFR # PAD-ATGSL
- Zoro # G5893155
- UPC # 656777014049
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Height | 11 5/8 in |
Length | 5 3/8 in |
Width | 4 5/8 in |
Depth | 5.1" |
Overall Height | 11 5/8 in |
Overall Length | 5 3/8 in |
Overall Width | 4 5/8 in |
Details
Item - Tablet Cases and Holders | Tabletop Stand |
Material | Metal |
Color | Black |
Compatible With | 11-inch iPad Pro (2018), 12.9-inch iPad Pro (2018), iPad (2nd-4th gen.), iPad 10.2-inch (7th Generation), iPad Air 3, iPad Pro, Most 9.7 in to 14 in Tablets |
Item | Tabletop Stand |
Tablet Cases, Holders, Screen Protectors - Item | Tabletop Stand |
Includes | (2) Keys, Anti-Theft Security Grip Holder, Cable Lock, Metal Stand |
Lock Type | Cylinder |
Product Type | Security Case |
Features | Built-in Stand, Padded, Tilt, Adjustable Angle, Anti-theft, Adjustable Band |
Compatibility | Apple - 12.9-inch iPad Pro (2018), 11-inch iPad Pro (2018), iPad (2nd-4th gen.), iPad Air 2, iPad Pro, and most 9.7"-14", iPad 10.2-inch (7th Generation), iPad Air 3, Microsoft - Surface Pro 4 |
Mount Mechanism | Metal Stand |
Weight Capacity | 1.65 lb |
Compatible Brand | Apple |
Compatible Series | iPad 7th Generation (2019), iPad Pro |
Description
Tablet Stand,Black,Metal,4-5/8" W
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT ROKK Charge Pro Fast Charge USB-A & USB-C Socket (SC-USB-03)
- ILC Replacement for Flir Ta04-kit Battery (TA04-KIT BATTERY FLIR)
- TOMKINS PLC Battery Filler Auto Shut Off 2 Quart Cap. Plastic (75-030)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 6 Pack, (3DXFRS800-SV1)
- CTA DIGITAL Tablet/Monitor/Keyboard Stand, 28" L (PAD-2AMTK)
- CTA DIGITAL Articulated Security Tablet Wall Mount (PAD-ASWM)
- CTA DIGITAL Gooseneck Clamp Mount for Tablets (PAD-GCM)
- CTA DIGITAL Tablet Suction Stand, 10-1/2" (PAD-SMT)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- Cta Digital Tablet Accessories