Shop All Tablet Accessories
Cta Digital
Tablet Floor Stand, Silver, 26" L
Mfr # PAD-SHFS
Zoro # G7881925
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 64 in
- Length 26 in
- Material Aluminum, Plastic
- Width 26 in
- Color Silver
Product Information
- Brand Cta Digital
- MFR # PAD-SHFS
- Zoro # G7881925
- UPC # 656777014452
- Country of Origin China
- Category Tablet Accessories
Dimensions
Height | 64 in |
Length | 26 in |
Width | 26 in |
Overall Length | 26 in |
Overall Width | 26 in |
Overall Height | 64 in |
Details
Item - Tablet Cases and Holders | Floor Stand |
Material | Aluminum, Plastic |
Color | Silver |
Compatible With | 11-inch iPad Pro (2018), 12.9-inch iPad Pro (2018), 7 in to 13 in Tablets, iPad 10.2-inch (7th Generation), iPad Air, iPad mini, iPad Pro 12.9, Surface Pro 4 |
Item | Floor Stand |
Tablet Cases, Holders, Screen Protectors - Item | Floor Stand |
Includes | (2) Keys, (5) Swivel Casters, Multi-Function Storage Cradle, Security Tablet Holder, Stand Pole |
Product Type | Tablet PC Stand |
Features | Tilt, Heavy Duty, Telescoping, Sturdy, Mobility, Gooseneck, Flexible, Tablet Holder, Durable, Key Lock, 360° Rotation, Swivel Casters, Security Lock |
Compatible Brand | Apple |
Compatible Series | iPad 7th Generation (2019), iPad Air, iPad Mini, iPad Pro 12.9, Surface Pro 4 |
Mount Mechanism | Rolling Stand |
Weight Capacity | 11 lb |
Description
Tablet Floor Stand,Silver,26" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin 361-00066-10 Battery (361-00066-10 BATTERY GARMIN)
- MAXELL 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, PK 5 (MCR2016)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Centegix 6-FM-9 (ML9-12241524)
- SABRE Fake Security Cmr Dome (HS-FSCD)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- CTA DIGITAL Articulated Security Tablet Wall Mount (PAD-ASWM)
- CTA DIGITAL Multi-Function Carrying Case, for PS4/PS3 (PS4-MFC)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- CTA DIGITAL Tablet Wall Mount, 17-7/8" L, Silver (PAD-ATWM)
- KANTEK Rotating Desktop Tablet Stand, Black (TS680)
- Cta Digital Tablet Accessories