Shop All Tablet Accessories
Cta Digital
Security Case & Stand for iPad/iPad Air
Mfr # PAD-ATC
Zoro # G2008295
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 9 3/4 in
- Material Plastic
- Width 7 3/4 in
- Color Black
Product Information
- Brand Cta Digital
- MFR # PAD-ATC
- Zoro # G2008295
- UPC # 656777012601
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Height | 1 in |
Length | 9 3/4 in |
Width | 7 3/4 in |
Overall Width | 7 3/4 in |
Overall Height | 1 in |
Details
Item - Tablet Cases and Holders | Case with Built-in Stand |
Material | Plastic |
Color | Black |
Item | Anti-Theft Case |
Compatible With | Apple iPad 1, Apple iPad 2, Apple iPad 3, Apple iPad 4, Apple iPad Air, Apple iPad Air 2 |
Includes | (2) Adaptor Brackets, (2) Keys, Anti-Theft Case, Foam Insert, Cable Lock |
Tablet Cases, Holders, Screen Protectors - Item | Case with Built-in Stand |
Features | (8) Viewing Levels |
Compatible Brand | Apple |
Compatible Series | iPad (2nd-4th Generation), iPad (5th and 6th Generation), iPad Air (1st and 2nd Generation), iPad Pro 9.7 |
Product Type | Anti-Theft Case |
Description
Case with Built-in Stand, Compatible With Apple iPad 1, Apple iPad 2, Apple iPad 3, Apple iPad 4, Apple iPad Air, Apple iPad Air 2, Material Plastic, Color Black, Length 9 3/4 in, Width 7 3/4 in, Height 1 in, Includes (2) Adaptor Brackets, (2) Keys, Anti-Theft Case, Foam Insert, Cable Lock, Anti-Theft Case
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Star Micronics RC002P (EA) (R2866)
- MOXA Indust. Unmgd Eth. Swtch W/ 16 10/100Baset(X)Ports, Eds-316-T (EDS-316-T)
- CHERRY AMERICAS Black Usb Pcsc/Emv Smart Card Reader 104 (JK-A0104EU-2)
- EDGE MEMORY 32Gb Diskgo C2 Usb Flash Drive (PE230814)
- CTA DIGITAL Tablet Stand, Silver, 17-1/2" L (PAD-SCGS)
- CTA DIGITAL Tablet Stand, Black, 17-1/2" L (PAD-CGS)
- CTA DIGITAL Security Kiosk Stand, Large Tablets (PAD-UATP)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- CTA DIGITAL Security Grip and Stand for Tablets (PAD-UATGS)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- Cta Digital Tablet Accessories