Shop All Tablet Accessories
This Product is Discontinued
Cta Digital
iPad Air Anti-Theft Case w/Grip Stand (Discontinued)
Mfr # PAD-ACGA
Zoro # G5893170
This Product is Discontinued
Key Features
- Height 9 3/4 in
- Length 7 3/32 in
- Material Plastic
- Cable Length 6.5 ft
- Width 1/2 in
Product Information
- Brand Cta Digital
- MFR # PAD-ACGA
- Zoro # G5893170
- UPC # 656777013899
- Country of Origin Taiwan, Province of China
- Category Tablet Accessories
Dimensions
Height | 9 3/4 in |
Length | 7 3/32 in |
Cable Length | 6.5 ft |
Width | 1/2 in |
Depth | 7.1" |
Overall Width | 1/2 in |
Overall Height | 9 3/4 in |
Details
Item - Tablet Cases and Holders | Case with Built-in Stand |
Material | Plastic |
Color | Black |
Item | Anti-Theft Case |
Compatible With | iPad Air |
Includes | (2) Keys, Anti-Theft Case with Built-In Grip Stand, Cable Lock, Strap for Cable Management |
Tablet Cases, Holders, Screen Protectors - Item | Case with Built-in Stand |
Compatibility | Apple - iPad Air, iPad Air 2, iPad Gen. 5 and 6, and iPad Pro 9.7" |
Lock Type | Cylinder |
Features | Padded, Anti-theft, Adjustable Angle, Rotate, Impact Resistant, Ports/Functions Cutout, Hand Strap, Built-in Stand |
Product Type | Security Case |
Compatible Series | iPad (2017), iPad Air, iPad Pro 9.7 |
Compatible Brand | Apple |
Description
Case with Built-in Stand, Compatible With iPad Air, Cable Length 6.5 ft, Material Plastic, Color Black, Length 7 3/32 in, Width 1/2 in, Height 9 3/4 in, Includes (2) Keys, Anti-Theft Case with Built-In Grip Stand, Cable Lock, Strap for Cable Management, Anti-Theft Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.