Shop All Tablet Accessories
Cta Digital
Articulated Security Tablet Wall Mount
Mfr # PAD-ASWM
Zoro # G5483305
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 1/2 in
- Height 6 1/4 in
- Width 3 1/4 in
- Material Aluminum
- Weight Capacity 0.35 lb
Product Information
- Brand Cta Digital
- MFR # PAD-ASWM
- Zoro # G5483305
- UPC # 656777014216
- Country of Origin China
- Category Tablet Accessories
Dimensions
Length | 16 1/2 in |
Height | 6 1/4 in |
Width | 3 1/4 in |
Depth | 6.3" |
Overall Width | 3 1/4 in |
Overall Height | 6 1/4 in |
Overall Length | 16 1/2 in |
Details
Item - Tablet Cases and Holders | Adjustable Mount |
Material | Aluminum |
Weight Capacity | 0.35 lb |
Item | Adjustable Mount |
For Use On | Wall |
Compatible With | 11-inch iPad Pro, 12.9-inch iPad Pro, 7 in to 13 in Tablets, Galaxy Tab S2, iPad 10.2-inch (7th Generation), iPad Air 3, iPad Gen 6, iPad mini 5, Surface Pro |
Color | Black |
Includes | (2) Keys, Articulating Security Wall Mount, Hex Wrench for Joint Tightening, Mounting Hardware |
Tablet Cases, Holders, Screen Protectors - Item | Adjustable Mount |
Mount | wall |
Features | Lock and Key Security System |
Product Type | Wall Mount |
Compatibility | Compatible with any 7-13 inch tablets, including iPad 10.2-inch (7th Generation), iPad Air 3, iPad mini 5, 12.9-inch iPad Pro, 11-inch iPad Pro, iPad Gen 6, Surface Pro, and Galaxy Tab S2 more |
Compatible Brand | Apple, Samsung |
Mount Mechanism | Screw |
Compatible Series | Galaxy Tab S2, iPad 7th Generation (2019), iPad Air, iPad Mini, iPad Pro, Surface Pro |
Description
Articulated Security Tablet Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE 5540 S Gray Handheld Barcode Scanner Holster with Belt Loop (5540S)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces CyberPower Intelligent 1500VA - 4 Pack (ML9-12MP49151129779)
- ILC Replacement for Samsung T9500c (T9500C SAMSUNG)
- ILC Replacement for ABB 3hac044075-001 Battery (3HAC044075-001)
- CTA DIGITAL Multi-Function Carrying Case, for PS4/PS3 (PS4-MFC)
- CTA DIGITAL Tablet Floor Stand, Silver, 26" L (PAD-SHFS)
- CTA DIGITAL Height Adjustable Floor Stand for iPad (PAD-AFS)
- CTA DIGITAL Holster, 5 in L, 12 in W, Black (ADD-STRAP)
- CTA DIGITAL iPad Mini Anti-Theft Case w/Grip Stand (PAD-ACGM)
- CTA DIGITAL Security Gooseneck Tablet Mount, 12" L (PAD-SGM)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall, Extra Large (893823)
- Cta Digital Tablet Accessories