Shop All Leveling Rods and Tripods
Cst/Berger
Telescoping Fiberglass Leveling Rod, 16ft
Mfr # 06-916C
Zoro # G0882025
product price: $93.45
/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Rectangular
- Markings Scale On Back Side For Quick Overall Height Measurements
- Number of Sections 5
- Construction Fiberglass
Product Information
- Brand Cst/Berger
- MFR # 06-916C
- Zoro # G0882025
- UPC # 644425061163
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Length | 16 ft |
Overall Height - Maximum | 16 ft |
Overall Height - Minimum | 4 3/16 ft |
Overall Width | 3 in |
Adjustable Height | Telescoping |
Details
Promotion Restriction | Not eligible for promotion |
Item | Telescoping Leveling Rod |
Type | Rectangular |
Markings | Scale On Back Side For Quick Overall Height Measurements |
Number of Sections | 5 |
Construction | Fiberglass |
Graduations | Feet/Inches/8ths |
Includes | Case |
Characteristics | Corrosion Resistant, Non-Conductive, Has Spring Loaded Delrin(R)Lock Buttons |
Color | Silver |
Number of Segments | 5 |
Compatible with Level Type | Optical and Transit Levels, Rotary Laser Levels |
Material | Fiberglass |
Compatible with Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Graduation Marks | 1/8 in, 1 ft, 1 in |
Compatible Manufacturer Part Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Compatible Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use with Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use With Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Description
Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 16 ft, Overall Height - Minimum 4 3/16 ft, Graduation Marks 1/8 in, 1 ft, 1 in, Head Style Not Applicable, Includes Case, Material Fiberglass, Mounting Thread Size Not Applicable, Number of Segments 5, Color Silver, Compatible with Grainger Part Number 31NE35, 348GP3, 348GP4, 348GP5, 348GP6, 45JL22, 45JL23, 494R20, 61KL78, 61KL79, Compatible with Level Type Optical and Transit Levels, Rotary Laser Levels
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA M6Hanger Bolt Driver x 2-9/16 in (165HBM6)
- MILWAUKEE TOOL Knockout Tool and Tool Box, 18V DC (2676-23, 48-22-8443)
- ENCORE PACKAGING Tool Balancer - 33-49 lbs | 15-22 kg (EP-3000-TB-6)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- BUSHNELL OUTDOOR PRODUCTS Car Window Mount, Spotting Scope, Flat (784405)
- Cst/Berger Leveling Rods and Tripods