Shop All Magnetic Locators
Cst/Berger
Magnetic Locator W/Power Line Indicator
Mfr # 19-202SC
Zoro # G1471382
Free Shipping & Returns
$639.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Electronic Digital
- Length (In.) 42 3/4 in
- Depth Reading Up To 15 ft Depending On Metal Thickness
- Audio Alarm Audio Tone to Identify Target Object
Product Information
- Brand Cst/Berger
- MFR # 19-202SC
- Zoro # G1471382
- UPC # 644425190382
- Country of Origin Malaysia
- Category Magnetic Locators
Dimensions
Length (In.) | 42 3/4 in |
Depth Reading | Up To 15 ft Depending On Metal Thickness |
Locating Depth - Maximum | 15 ft |
Overall Diameter | 2 1/2 in |
Overall Length | 42 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Magnetic Locator |
Type | Electronic Digital |
Display | LCD Indicator W/Digital Numeric And Bar Graph Displays, Power Line Indicator |
Audio Alarm | Audio Tone to Identify Target Object |
Features | Adjustable Sensitivity, Erase Feature, Power Line Indicator, Push-Button Membrane Pad, Visual Low Battery Warning, Volume Control |
Application | Locate Iron, Gas/Water Lines, Surveyors Markers, Valve Covers, Other Ferrous Objects |
Includes | Case |
Power Source | (6) AA Batteries |
Indication Method | Audible, Visual |
Materials Detected | Ferrous Metals, Iron |
Functions | LCD Indicator with Digital Numeric and Bar Graph Displays, Power Line Indicator |
Battery Type | AA |
Color | Green |
Display Type | LCD |
Material | Plastic |
Description
Magnetic Locator, Functions LCD Indicator with Digital Numeric and Bar Graph Displays, Power Line Indicator, Indication Method Audible, Visual, Materials Detected Ferrous Metals, Iron, Locating Depth - Maximum 15 ft, Battery Type AA, Includes Case, Color Green, Display Type LCD, Features Adjustable Sensitivity, Erase Feature, Power Line Indicator, Push-Button Membrane Pad, Visual Low Battery Warning, Volume Control, Material Plastic, Operating Temperature - Maximum Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Steel File Set with Handles, American, Profile Shape: Half Round and Round (78761810)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- FEIN MULTIMASTER MM 500 Start Q Oscillating Multi-Tool Set (72295264090)
- LENOX Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick (1789320)
- CST/BERGER Magnetic Locator, Digital, Erase Feature (19-557)
- CST/BERGER Locator, Magnetic (19-550)
- CST/BERGER Magnet Locator, 40 In L, (6) AA Batteries (19-555)
- CST/BERGER Magnet Locator, 42-3/4 In L, (6) AA Batt (19-200SC)
- SITEPRO Smart-TRAK 101 Magnetic Locator (59-ST101)
- Cst/Berger Magnetic Locators