Shop All Leveling Rods and Tripods
Cst/Berger
Leveling Rod, Aluminum, 13 Ft
Mfr # 06-813
Zoro # G0528726
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Rectangular
- Markings Scale On Back Side For Quick Overall Height Measurements
- Number of Sections 4
- Construction Aluminum
Product Information
- Brand Cst/Berger
- MFR # 06-813
- Zoro # G0528726
- UPC # 644425061026
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Length | 13 ft |
Overall Height - Maximum | 13 ft |
Adjustable Height | Telescoping |
Overall Width | 3 in |
Overall Height - Minimum | 6 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Telescoping Leveling Rod |
Type | Rectangular |
Markings | Scale On Back Side For Quick Overall Height Measurements |
Number of Sections | 4 |
Construction | Aluminum |
Graduations | Feet/10ths/100ths |
Characteristics | Wear-Resistant Polycarbonate Lock Buttons |
Color | Black, White |
Compatible with Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Material | Aluminum |
Number of Segments | 4 |
Graduation Marks | 1/100 in, 1 ft |
Compatible with Level Type | Optical and Transit Levels, Rotary Laser Levels |
Compatible Manufacturer Part Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Compatible Manufacturer Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use with Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
For Use With Mfr. Model Number | GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK |
Description
Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 13 ft, Overall Height - Minimum 6 1/2 in, Graduation Marks 1/100 in, 1 ft, Head Style Not Applicable, Material Aluminum, Mounting Thread Size Not Applicable, Number of Segments 4, Color Black, White, Compatible with Grainger Part Number 31NE35, 348GP3, 348GP4, 348GP5, 348GP6, 45JL22, 45JL23, 494R20, 61KL78, 61KL79, Compatible with Level Type Optical and Transit Levels, Rotary Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- KO-KEN Socket set 8-22mm 6 Point 250mm Thin walled 9 pieces 3/8 Sq. Drive (RS13301X/9)
- NUPLA Sledge Hammer, Steel Head, Head Wt 3lb (6895400)
- WILLIAMS Williams 32 oz. Ball Peen Hammer (20546)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- CST/BERGER Leveling Rod, Aluminum, 16 Ft (06-816)
- CST/BERGER Rod, Leveling, 16ft (06-816C)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 25ft (06-925C)
- CST/BERGER Rod, Leveling, 8ft (06-808C)
- CST/BERGER Telescoping Fiberglass Leveling Rod, 16ft (06-916C)
- BOSCH Tripod, Compact, Flat Head, Aluminum (BT 150)
- Cst/Berger Levels, Compasses, and Plumb Bobs