Shop All Tray Stands
Csl
XTall Wood Tray Stand Bottom Strap, PK5
Mfr # 1178BSO
Zoro # G5797461
product price: $262.99
/pk 5, $52.60/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 18 1/2 in
- Depth (In.) 17 in
- Color Walnut
- Load Capacity (Lb.) 100 lb
- Height (In.) 38 in
Product Information
- Brand Csl
- MFR # 1178BSO
- Zoro # G5797461
- Country of Origin Viet Nam
- Category Tray Stands
Dimensions
Width (In.) | 18 1/2 in |
Depth (In.) | 17 in |
Height (In.) | 38 in |
Depth | 17 in |
Overall Width | 18 1/2 in |
Overall Height | 38 in |
Details
Color | Walnut |
Load Capacity (Lb.) | 100 lb |
Material | Steel |
Item | Tray Stand |
Type | Wood |
Load Capacity | 100 lb |
Product Type | Tray Stand |
Description
Tray Stand, Material Steel, Overall Width 18 1/2 in, Product Type Tray Stand, Color Walnut, Depth 17 in, Load Capacity 100 lb, Overall Height 38 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cutter, Slide Kenkut 3 (2802204)
- BROWNE FOODSERVICE Strainer, Double Mesh , 10" Dia (8199)
- GOLD MEDAL Gold Medal Baking Mixes Corn Muffin Mix 5lbs, PK6 (16000-11442)
- STERO DISHWASHER Fuse Type Slc 35A 480V Class G (P52-1748)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- CSL Deluxe Steel Tray Stand, Black, PK6 (1053BL)
- CSL Deluxe Steel Tray Stand, Chrome (1053C-1)
- AMERICAN METALCRAFT 11 Shelf Pizza Pan Rack (19030)
- AMERICAN METALCRAFT Tray Stand, Black (CTS31)
- ROSSETO SERVING SOLUTIONS 7PC KIT-Black Swan Multi-Level Risers, Wide Black Tempered Glass Surface&4-10.75”Square PorcelainBowl (Sk034)
- AMERICAN METALCRAFT 9 in x 8 in Pizza Stand (190039)
- Csl Tray Stands